Shop All Black Pipes
Beck
5" x 5" Black Pipe Nipple Sch 80
Mfr # 0332656206
Zoro # G4463803
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 5 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332656206
- Zoro # G4463803
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 5 in |
Overall Pipe Length | 5 in |
Pipe Size (Fittings) | 5" |
Pipe Size (Nominal) | 5" |
Outside Dia. | 5 9/16 in |
Inside Dia. | 5 in |
Outside Diameter | 5 9/16 in |
Overall Length | 5 in |
Nominal Pipe Size | 5 in |
Inside Diameter | 5 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 5 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 5 in, Outside Diameter 5 9/16 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE TWISTER Irrigation Male Adptr 1 (ABTMA1)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/67)
- DELTA Angular Modern Monitor(R) 14 Series Valve Trim with 6-Setting Integrated Diverter (T24967-SS)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 3 In (0500300678)
- BECK 3/8" x 4-1/2" Black Pipe Nipple Sch 40 (0330011206)
- BECK 2-1/2" x 3" Black Pipe Nipple Sch 80 (0332640804)
- BECK Carbon Weld Nipple (0331536805)
- BECK 1/2" x 5" Black Pipe Nipple Sch 80 (0332615608)
- BECK 1-1/4" x 6" Black Pipe Nipple Sch 80 (0332629401)
- BECK 1-1/4" x 3-1/2" Black Pipe Nipple Sch 40 (0330029000)
- ZORO SELECT 3/8" x 3-1/2" Black Pipe Nipple Sch 80 (1LMA1)
- Beck Pipes