Shop All Black Pipes
Beck
5" x 10" Black Pipe Nipple Sch 80
Mfr # 0332658202
Zoro # G4414602
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 5 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332658202
- Zoro # G4414602
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 5 in |
Overall Pipe Length | 10 in |
Pipe Size (Fittings) | 5" |
Inside Dia. | 5 in |
Outside Dia. | 5 9/16 in |
Pipe Size (Nominal) | 5" |
Nominal Pipe Size | 5 in |
Inside Diameter | 5 in |
Outside Diameter | 5 9/16 in |
Overall Length | 10 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 5 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 5 in, Outside Diameter 5 9/16 in, Overall Length 10 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-RBMPU-LHP-DST)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (EDFPBVM117FPK)
- LEGEND VALVE 1" X 7" BRASS NIPPLE (311-111)
- ISPRING Sediment Filter Replacement Cartridge 4PK (FP25BX4)
- BECK 3/8" x 12" Black Pipe Nipple Sch 80 (0332613801)
- BECK 1/2" x 2" Black Pipe Nipple Sch 80 (0332614403)
- BECK Carbon Weld Nipple (0330510207)
- BECK 1/8" x 10" Black Pipe Nipple Sch 40 (0330004003)
- BECK 3/8" x 3" Black Pipe Nipple Sch 40 (0330010604)
- BECK 1-1/4" x 3" Black Pipe Nipple Sch 80 (0332628205)
- ZORO SELECT 1" MNPT x 4 ft TBE Black Pipe Sch 40 (585-480)
- Beck Pipes