Shop All Black Pipes
Beck
5" Close Black Pipe Nipple Sch 80
Mfr # 0332655802
Zoro # G4414566
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 5 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332655802
- Zoro # G4414566
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 5 in |
Overall Pipe Length | Close Thread |
Pipe Size (Nominal) | 5" |
Inside Dia. | 5 in |
Pipe Size (Fittings) | 5" |
Outside Dia. | 5 9/16 in |
Nominal Pipe Size | 5 in |
Outside Diameter | 5 9/16 in |
Inside Diameter | 5 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 5 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 5 in, Outside Diameter 5 9/16 in, Schedule Schedule 80, Side A Connection Type Close Thread, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL346)
- PROPLUS 1/4 Galvanized Plug Silver (44276)
- 3M Solid Filter Cartridge, 40 gpm, 5 Micron, 2.6" O.D., 40 in H (RT40B16G20NN)
- DEARBORN BRASS 8" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (790A-1)
- BECK 1-1/4" x 3-1/2" Black Pipe Nipple Sch 80 (0332628403)
- BECK 3" x 3-1/2" Black Pipe Nipple Sch 40 (0330045600)
- BECK 1/4" x 4" Black Pipe Nipple Sch 80 (0332606003)
- BECK 1/8" x 2" Black Pipe Nipple Sch 40 (0330000803)
- BECK 3/4" x 12" Black Pipe Nipple Sch XXH (0332717206)
- BECK 1/8" x 6" Black Pipe Nipple Sch 80 (0332602200)
- ZORO SELECT 4" x 5" Black Pipe Nipple Sch 40 (591-050)
- Beck Pipes