Shop All Black Pipes
Beck
4" x 8" Black Pipe Nipple Sch 40
Mfr # 0330055203
Zoro # G3591786
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330055203
- Zoro # G3591786
- UPC # 690291043390
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 8 in |
Inside Dia. | 4 1/64 in |
Pipe Size (Nominal) | 4" |
Pipe Size (Fittings) | 4" |
Outside Dia. | 4 1/2 in |
Inside Diameter | 4 1/64 in |
Outside Diameter | 4 1/2 in |
Nominal Pipe Size | 4 in |
Overall Length | 8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 4 1/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 8 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" CPI 316 SS Ferrule (4 TZ-SS)
- DIXON Long Thin Round Hole Strainer NPSM, 4" (RSS40)
- HOMEWERKS B & K 109-814 Tank Float Valve, 3/4 in, Male x Male, 20 TPI Rod, 1/4 in L Rod, Bronze Body (109814)
- AMERICAN STANDARD 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047161.002)
- BECK 3/4" x 3" Black Pipe Nipple Sch 40 (0330020009)
- BECK 3/4" Close Black Pipe Nipple Sch 40 (0330019001)
- BECK 1/4" x 3" Black Pipe Nipple Sch 40 (0330006008)
- BECK 1/8" x 6" Black Pipe Nipple Sch 40 (0330002403)
- BECK 4" x 6" Black Pipe Nipple Sch 80 (0332653203)
- BECK 1-1/4" x 3-1/2" Black Pipe Nipple Sch 80 (0332628403)
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 160 (82503)
- Beck Black Pipes