Shop All Black Pipes
Beck
4" x 6" Black Pipe Nipple Sch 40
Mfr # 0330054404
Zoro # G3663021
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330054404
- Zoro # G3663021
- UPC # 690291350856
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 4" |
Outside Dia. | 4 1/2 in |
Inside Dia. | 4 1/64 in |
Pipe Size (Nominal) | 4" |
Inside Diameter | 4 1/64 in |
Nominal Pipe Size | 4 in |
Overall Length | 6 in |
Outside Diameter | 4 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 4 1/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1-1/4" PVC Sched 80 True Union Valve (T-703)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Natural Gas Interior Tankless Water Heater (RSC160iN)
- MOEN Posi-Temp(R) Shower Only (TL182NH)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA131S)
- BECK 2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330723503)
- BECK 1-1/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722547)
- BECK 2-1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330724006)
- BECK 1-1/4" x 6-1/2" Black Pipe Nipple Sch 40 (0330030206)
- BECK 1/8" x 12" Black Pipe Nipple Sch 40 (0330004805)
- BECK 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332629203)
- BECK 1-1/4" x 4-1/2" Black Pipe Nipple Sch 40 (0330029406)
- Beck Pipes