Shop All Black Pipes
Beck
4" x 4" Black Pipe Nipple Sch 80
Mfr # 0332652403
Zoro # G4414487
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332652403
- Zoro # G4414487
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 4 in |
Outside Dia. | 4 1/2 in |
Pipe Size (Fittings) | 4" |
Inside Dia. | 4 in |
Nominal Pipe Size | 4 in |
Overall Length | 4 in |
Inside Diameter | 4 in |
Outside Diameter | 4 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Escutcheon, 58654-VF (58654-VF)
- ZURN Vandal Resistant Operating Stem 2" Mount, 1 Hole Hoe Bibb, Chrome (Z1341XL-P34-RC)
- ANVIL 1-1/4" FNPT Galvanized Union (0313822140)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 1/2 NPT (6PDZ0)
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332619204)
- BECK 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (0332619600)
- BECK 3/8" x 12" Black Pipe Nipple Sch 80 (0332613801)
- BECK 3/4" x 6" Black Pipe Nipple Sch XXH (0332716604)
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 80 (0332637404)
- BECK 1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330721002)
- ZORO SELECT 1" x 9" Black Pipe Nipple Sch 80 (40613)
- Beck Black Pipes