Shop All Black Pipes
Beck
4" x 4-1/2" Black Pipe Nipple Sch 40
Mfr # 0330053802
Zoro # G3712606
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330053802
- Zoro # G3712606
- UPC # 690291043321
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 4.5 in |
Inside Dia. | 4 1/64 in |
Pipe Size (Nominal) | 4" |
Outside Dia. | 4 1/2 in |
Pipe Size (Fittings) | 4" |
Inside Diameter | 4 1/64 in |
Nominal Pipe Size | 4 in |
Overall Length | 4 1/2 in |
Outside Diameter | 4 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 4 1/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 4 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Galvanized Cap (1LBR6)
- K-FLEX USA 2-7/8" x 1" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048278)
- ACORN CONTROLS O-Ring, 7/16"ID x 5/8"OD x 3/32" Thick, Pk10 (0401-111-001)
- PARKER 1/4" Compr Brass Mini Ball Valve Inline (4Z-MB4LPFA-BP)
- BECK 1-1/4" x 3-1/2" Black Pipe Nipple Sch 80 (0332628403)
- BECK 1" x 8" Black Pipe Nipple Sch 40 (0330026402)
- BECK 1/2" x 3" Black Pipe Nipple Sch 80 (0332614809)
- BECK Carbon Weld Nipple (0331514406)
- BECK 2-1/2" x 4" Black Pipe Nipple Sch 40 (0330041807)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch 80 (0332636604)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WNH12)
- Beck Black Pipes