Shop All Galvanized Pipes
Beck
4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331055004
Zoro # G5733795
product price: $71.39
/ea
$71.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331055004
- Zoro # G5733795
- UPC # 690291361494
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 8 in |
Pipe Size (Nominal) | 4" |
Pipe Size (Fittings) | 4" |
Inside Dia. (In.) | 4.026 in |
Outside Dia. (In.) | 4.5 in |
Outside Diameter | 4 1/2 in |
Nominal Pipe Size | 4 in |
Inside Diameter | 4 1/32 in |
Overall Length | 8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 4 1/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 8 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Closet Supply Stop, 1/2 in x 3/8 in CTS (Z8804-XL-LRLK-PC)
- ZORO SELECT PVC Fitting Cleanout Body, Spigot x FNPT, 3 in Pipe Size (P105-030)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310P)
- PARKER 1/2" A-LOK x MNPT Brass Connector (8MSC8N-B)
- BECK 1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331016006)
- BECK 2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331037002)
- BECK 1-1/2" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035600)
- BECK 2-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331041400)
- BECK 1" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024406)
- BECK 1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331018002)
- LEGEND VALVE 1/2" x CLOSE GALVANIZED NIPPLE (356-060)
- Beck Galvanized Pipes