Shop All Galvanized Pipes
Beck
4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331055806
Zoro # G5531163
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 10 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331055806
- Zoro # G5531163
- UPC # 690291353062
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 10 in |
Pipe Size (Fittings) | 4" |
Inside Dia. (In.) | 4.026 in |
Outside Dia. (In.) | 4.5 in |
Outside Diameter | 4 1/2 in |
Nominal Pipe Size | 4 in |
Inside Diameter | 4 1/32 in |
Overall Length | 10 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 4 1/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 10 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plug, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (PLUG050)
- OATEY Cleanout Plug, 2 In, Brass (42370)
- LEGEND VALVE 1" X 3/8" BLACK HEX BUSHING (350-611)
- WATTS 3/4in. Water Pressure Reducing Valve Double Union Solder Elastomer Disc Max 400 psi Adjust 25-75 psi (3/4 LFN45BM1-DU-S)
- BECK 1/4" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40 (0331009001)
- BECK 1/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331002204)
- BECK 3-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331049601)
- BECK 1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331018002)
- BECK 1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331016204)
- BECK 1/4" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006809)
- LEGEND VALVE 1" X 12" GALVANIZED NIPPLE (356-116E)
- Beck Galvanized Pipes