Shop All Black Pipes
Beck
4" Close Black Pipe Nipple Sch 40
Mfr # 0330053000
Zoro # G3722792
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330053000
- Zoro # G3722792
- UPC # 690291350825
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 4" |
Outside Dia. | 4 1/2 in |
Pipe Size (Nominal) | 4" |
Inside Dia. | 4 1/64 in |
Outside Diameter | 4 1/2 in |
Nominal Pipe Size | 4 in |
Inside Diameter | 4 1/64 in |
Overall Length | 2-7/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 4 1/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 2-7/8 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT Brass Ball Valve Inline (G-BVRM-18M)
- TECHNIFIT Fitting, PTC, Union, Brass, 5/32" or 4mm (B532U (4MM))
- ZORO SELECT 1/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNB19)
- KINGSTON BRASS KS1175PX Heritage Bridge Kitchen Faucet, Oil Rubbed Bronze (KS1175PX)
- BECK 1" x 3-1/2" Black Pipe Nipple Sch 40 (0330024605)
- BECK 1" x 12" Black Pipe Nipple Sch 80 (0332627405)
- BECK 1" x 2" Black Pipe Nipple Sch 40 (0330024001)
- BECK 1-1/4" x 8" Black Pipe Nipple Sch 80 (0332630201)
- BECK Carbon Weld Nipple (0330504804)
- BECK 1/8" x 12" Black Pipe Nipple Sch 40 (0330004805)
- ZORO SELECT 3/8" x 4-1/2" Black Pipe Nipple Sch 80 (1LMA3)
- Beck Black Pipes