Shop All Black Pipes
Beck
3/8" x 6" Black Pipe Nipple Sch 80
Mfr # 0332611409
Zoro # G4412484
original price:
$19.33
10% off
new price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332611409
- Zoro # G4412484
- UPC # 00690291351310
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 6 in |
Outside Dia. | 43/64 in |
Pipe Size (Fittings) | 3/8" |
Inside Dia. | 3/8 in |
Overall Length | 6 in |
Outside Diameter | 43/64 in |
Inside Diameter | 3/8 in |
Nominal Pipe Size | 3/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV 21 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink (U24241)
- MOEN Mixing Valve, Chrome, Incl Check Valves (104424)
- NIBCO 1" NOM FTG x C Copper 45 Degree Elbow (606-2 1)
- SMITH-COOPER Elbow, 90 deg, 1-1/4", 125, Brz Nl (4385001930)
- BECK 1" Close Black Pipe Nipple Sch 80 (0332623206)
- BECK 1/2" x 4" Black Pipe Nipple Sch 40 (0330015603)
- BECK 1/4" x 2-1/2" Black Pipe Nipple Sch 40 (0330005802)
- BECK 1" x 6" Black Pipe Nipple Sch XXH (0332721208)
- BECK 1/2" x 6-1/2" Black Pipe Nipple Sch 40 (0330016601)
- BECK 2" x 3" Black Pipe Nipple Sch 80 (0332636802)
- BECK 3/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332620400)
- Beck Pipes