Shop All Black Pipes
Beck
3/8" x 6" Black Pipe Nipple Sch 40
Mfr # 0330011800
Zoro # G3732285
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330011800
- Zoro # G3732285
- UPC # 690291349171
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 6 in |
Pipe Size (Nominal) | 3/8" |
Inside Dia. | 31/64 in |
Pipe Size (Fittings) | 3/8" |
Outside Dia. | 43/64 in |
Overall Length | 6 in |
Inside Diameter | 31/64 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 43/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 31/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169VL-4-4)
- NDS 4 In. Pop-up, Sewer & Drain Plastic Drainage Emitter (422)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- KINGSTON BRASS DTL5303A7 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A7)
- BECK 3/4" x 1-1/2" Black Pipe Nipple Sch 80 (0332618800)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch XXH (0332710003)
- BECK 2-1/2" x 4" Black Pipe Nipple Sch 40 (0330041807)
- BECK 3" x 3-1/2" Black Pipe Nipple Sch 40 (0330045600)
- BECK Carbon Weld Nipple (0330505009)
- BECK 2" x 7" Black Pipe Nipple Sch 40 (330039009)
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LME9)
- Beck Pipes