Shop All Black Pipes
Beck
3/8" x 4" Black Pipe Nipple Sch 40
Mfr # 0330011008
Zoro # G3741631
original price:
$3.95
2% off
new price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330011008
- Zoro # G3741631
- UPC # 690291349133
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size (Nominal) | 3/8" |
Outside Dia. | 43/64 in |
Inside Dia. | 31/64 in |
Inside Diameter | 31/64 in |
Nominal Pipe Size | 3/8 in |
Overall Length | 4 in |
Outside Diameter | 43/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 31/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 4 In, 316SS (SBX7A400-SP)
- B & K Pull-Out Utility Faucet (3311-U525)
- ZORO SELECT 1/4" FNPT Galvanized Coupling (5P917)
- NDS Ball Valve, PVC Body, 1" Pipe Sz (E1410-10)
- BECK 2" Close Black Pipe Nipple Sch 40 (0330037003)
- BECK 1/4" x 5" Black Pipe Nipple Sch 80 (0332606409)
- BECK 1" x 5" Black Pipe Nipple Sch 80 (0332624600)
- BECK 3" x 4" Black Pipe Nipple Sch 40 (0330045808)
- BECK 6" Close Black Pipe Nipple Sch 80 (0332659002)
- BECK 2-1/2" x 8" Black Pipe Nipple Sch 40 (330043407)
- BECK 1" x 3" Black Pipe Nipple Sch 40 (0330024407)
- Beck Black Pipes