Shop All Black Pipes
Beck
3/8" x 4-1/2" Black Pipe Nipple Sch 40
Mfr # 0330011206
Zoro # G3652083
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330011206
- Zoro # G3652083
- UPC # 690291349140
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 4.5 in |
Outside Dia. | 43/64 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size (Nominal) | 3/8" |
Inside Dia. | 31/64 in |
Outside Diameter | 43/64 in |
Nominal Pipe Size | 3/8 in |
Overall Length | 4 1/2 in |
Inside Diameter | 31/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 31/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 4 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Single Banjo, 1/8 in Tube Size, Nylon, Black, 10 PK (3118 53 20)
- KOHLER Flush Ball Kit, Replacement (GP88921)
- ZORO SELECT PVC Reducing Tee, Insert, 3/4 in x 3/4 in x 1/2 in Pipe Size (1401101)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1/2"" SXFPT (PVC 08101 1000)
- BECK 1/2" x 5" Black Pipe Nipple Sch 40 (0330016007)
- BECK 2-1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330724006)
- BECK 1/8" x 3" Black Pipe Nipple Sch 80 (0332601004)
- BECK 2" x 12" Black Pipe Nipple Sch 80 (0332640408)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch 40 (330014606)
- BECK 1" x 10" Black Pipe Nipple Sch 40 (0330027202)
- ZORO SELECT 3" x 5-1/2" Black Pipe Nipple Sch 80 (41109)
- Beck Black Pipes