Shop All Black Pipes
Beck
3/8" x 3" Black Pipe Nipple Sch 40
Mfr # 0330010604
Zoro # G3665575
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330010604
- Zoro # G3665575
- UPC # 690291349119
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 3 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size (Nominal) | 3/8" |
Outside Dia. | 43/64 in |
Inside Dia. | 31/64 in |
Outside Diameter | 43/64 in |
Overall Length | 3 in |
Inside Diameter | 31/64 in |
Nominal Pipe Size | 3/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 31/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5/16" OD, Nylon, Red, 50 Ft (2VDU4)
- BONOMI 1-1/4" NPT Stainless Steel Spring Check Valve (S250-11/4)
- INTERSTATE PNEUMATICS Brass 50 PK (FPP82B-50K)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 5In (0560508178)
- BECK 2" x 3" Black Pipe Nipple Sch 80 (0332636802)
- BECK 1/8" x 6" Black Pipe Nipple Sch 40 (0330002403)
- BECK 3/4" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330721507)
- BECK 4" x 4" Black Pipe Nipple Sch 80 (0332652403)
- BECK 3/4" x 10" Black Pipe Nipple Sch 40 (0330022807)
- BECK 1/4" x 6" Black Pipe Nipple Sch 40 (0330007204)
- ZORO SELECT Nipple, 1/4 in Nominal Pipe Size, 7/8 in Lg, Fully Threaded, Schedule 40, Welded, Steel, Black (5P619)
- Beck Black Pipes