Shop All Black Pipes
Beck
3/8" x 2" Black Pipe Nipple Sch 80
Mfr # 0332609809
Zoro # G4412414
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332609809
- Zoro # G4412414
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 2 in |
Pipe Size (Nominal) | 3/8" |
Inside Dia. | 3/8 in |
Outside Dia. | 43/64 in |
Pipe Size (Fittings) | 3/8" |
Nominal Pipe Size | 3/8 in |
Overall Length | 2 in |
Inside Diameter | 3/8 in |
Outside Diameter | 43/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1 in. x 100 ft. White PEX-A Expansion Pipe (EPPW1001)
- SPEAKMAN Solenoid S-80Xx And S-85Xx Series (RPG76-0032)
- EEMAX Heating Element, Bare Wire, 277V, 10000W (EX760)
- HAYWARD FLOW CONTROL 1-1/2", socket, Clear PVC, Y Strainer, 150 psi (YS00150S)
- BECK 3" x 4" Black Pipe Nipple Sch 40 (0330045808)
- BECK 1/4" x 2" Black Pipe Nipple Sch 40 (0330005604)
- BECK Standard Black Nipple (0330775081)
- BECK 1/4" x 1-1/2" Black Pipe Nipple Sch 40 (0330005406)
- BECK 1-1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330033804)
- BECK 2" x 3-1/2" Black Pipe Nipple Sch 80 (0332637008)
- LEGEND VALVE 3/8" X CLOSE BLACK NIPPLE (355-040)
- Beck Black Pipes