Shop All Black Pipes
Beck
3/8" x 12" Black Pipe Nipple Sch 80
Mfr # 0332613801
Zoro # G4412545
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332613801
- Zoro # G4412545
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 12 in |
Inside Dia. | 3/8 in |
Outside Dia. | 43/64 in |
Pipe Size (Fittings) | 3/8" |
Inside Diameter | 3/8 in |
Outside Diameter | 43/64 in |
Overall Length | 12 in |
Nominal Pipe Size | 3/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 12 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed Wall-Mount Bath Spout (73120-CP)
- LEGEND VALVE 1-1/2" GALVANIZED TEE (352-157)
- CHERNE 12 InGripper T Handle W/Bypass (272973)
- ACE TRADING - NIPPLE NIPPLE GALV 1""X12"" (565-120AH)
- BECK 3" x 6" Black Pipe Nipple Sch 40 (330046608)
- BECK 1/8" x 6" Black Pipe Nipple Sch 40 (0330002403)
- BECK 3" x 3-1/2" Black Pipe Nipple Sch 40 (0330045600)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch XXH (0332733401)
- BECK 2-1/2" x 3" Black Pipe Nipple Sch 40 (0330041401)
- BECK Carbon Weld Nipple (0331532002)
- JONES STEPHENS 1/2" x 2-1/2" Black Pipe Nipple (30525)
- Beck Pipes