Shop All Black Pipes
Beck
3/8" x 1-1/2" Black Pipe Nipple Sch 80
Mfr # 0332609601
Zoro # G4412405
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 1.5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332609601
- Zoro # G4412405
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 1.5 in |
Inside Dia. | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Outside Dia. | 43/64 in |
Nominal Pipe Size | 3/8 in |
Inside Diameter | 3/8 in |
Overall Length | 1 1/2 in |
Outside Diameter | 43/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 1 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, Nickel-Plated Brass, 1/4 in (ZUSA-PF-9016)
- STREAMLINE 5/16" C Copper 90 Degree Long Radius Elbow (W 02710)
- KISSLER Diverter Tub Spout, For Mixet (82-0018)
- PENTAIR/PENTEK Filter Housing, 1 In NPT (150233-75)
- BECK Standard Black Nipple (0330775404)
- BECK 3/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721549)
- BECK 3" x 5" Black Pipe Nipple Sch 40 (0330046202)
- BECK 2" x 3" Black Pipe Nipple Sch 80 (0332636802)
- BECK 3/8" x 3-1/2" Black Pipe Nipple Sch 40 (0330010802)
- BECK 1/2" x 6" Black Pipe Nipple Sch 40 (0330016403)
- LEGEND VALVE 2" X 7" BLACK NIPPLE (355-171E)
- Beck Pipes