Shop All Black Pipes
Beck
3/8" x 1-1/2" Black Pipe Nipple Sch 40
Mfr # 0330010000
Zoro # G3728496
original price:
$2.55
6% off
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 1.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330010000
- Zoro # G3728496
- UPC # 690291349089
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 1.5 in |
Outside Dia. | 43/64 in |
Inside Dia. | 31/64 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size (Nominal) | 3/8" |
Inside Diameter | 31/64 in |
Nominal Pipe Size | 3/8 in |
Overall Length | 1 1/2 in |
Outside Diameter | 43/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 31/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 1 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" Barb Chrome Plated Brass Inline Coupler (LCD17006)
- NIBCO 3/4" x 5/8" NOM C Copper Reducer (600 3/4X5/8)
- CANTEX 5121021U ELBOW 2 PVC CON36 SCH 80 (F802009036P)
- BANJO 2" Male Adapter x Hose Shank Cam Lever Coupling (200E)
- BECK 3/4" x 6" Black Pipe Nipple Sch 40 (0330021205)
- BECK 1" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330722000)
- BECK 1/8" x 2" Black Pipe Nipple Sch 40 (0330000803)
- BECK 3/4" x 3" Black Pipe Nipple Sch 80 (0332619402)
- BECK 3/4" x 6" Black Pipe Nipple Sch 80 (0332620608)
- BECK Carbon Weld Nipple (0331514802)
- BECK 3/4" Close Black Pipe Nipple Sch 40 (0330019001)
- Beck Black Pipes