Shop All Galvanized Pipes
Beck
3/8" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331012401
Zoro # G2839685
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 8 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331012401
- Zoro # G2839685
- UPC # 690291351334
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 8 in |
Pipe Size (Nominal) | 3/8" |
Outside Dia. (In.) | 0.675 in |
Pipe Size (Fittings) | 3/8" |
Inside Dia. (In.) | 0.493 in |
Inside Diameter | 1/2 in |
Overall Length | 8 in |
Outside Diameter | 43/64 in |
Nominal Pipe Size | 3/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1/2 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 8 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Tee Handle, Loose Key Applications (293-006JKRCF)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 5/8" Pipe Size (207ACBHS-2)
- KISSLER Brass Drinking Filler, Includes Bubbler Assembly (67-0200)
- ZORO SELECT Tubing, Polyethylene (PE38-ND)
- BECK 2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0331041004)
- BECK 1-1/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331028407)
- BECK 2" MNPT x 10-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331040402)
- BECK 1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006205)
- BECK 3/8" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331012203)
- BECK 1/2" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331017004)
- BECK 3/8" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010009)
- Beck Pipes