Shop All Galvanized Pipes
Beck
3/8" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331012005
Zoro # G2839700
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 7 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331012005
- Zoro # G2839700
- UPC # 690291351327
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 7 in |
Pipe Size (Nominal) | 3/8" |
Outside Dia. (In.) | 0.675 in |
Inside Dia. (In.) | 0.493 in |
Pipe Size (Fittings) | 3/8" |
Outside Diameter | 43/64 in |
Inside Diameter | 1/2 in |
Nominal Pipe Size | 3/8 in |
Overall Length | 7 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1/2 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 7 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 31 in. x 22 in. Custom Vanity Top Sink in White Swirl (112002)
- BREEZE HOSECLMP 3/8-7/8 SS 25PK (6706550)
- DIXON Dual Action Vented Dual Y Valve, 1-1/4 x 3/4 in Nominal, FNPT End Style, Bronze Body, Domestic (BBV125DWV)
- WATCO 901 Series Sch. 40 PVC Bath Waste Half Kit w-Lift-Turn Bath Stopper, Chrome (901-LT-PVC-CP)
- BECK 1" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025205)
- BECK 1-1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331034207)
- BECK 1-1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331032805)
- BECK 3/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331021006)
- BECK 1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005801)
- BECK 3" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331047407)
- HILLMAN Utility Wire, 50 ft L, 9 Gauge, Galvanized Steel (50140)
- Beck Pipes