Shop All Galvanized Pipes
Beck
3/8" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331011809
Zoro # G2839719
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 6.5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331011809
- Zoro # G2839719
- UPC # 690291478536
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 6.5 in |
Outside Dia. (In.) | 0.675 in |
Inside Dia. (In.) | 0.493 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size (Nominal) | 3/8" |
Nominal Pipe Size | 3/8 in |
Overall Length | 6 1/2 in |
Outside Diameter | 43/64 in |
Inside Diameter | 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1/2 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 6 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Round Tube Die, 1-3/4 in. dia., 6 in. CLR (WFBDT1-3/4X6)
- ZURN 1-1/2" Pipe Dia., Cast Brass, P-Trap (Z8702-9B-PC)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 10-2 CLASSIC)
- CHAMPION 8" Flanged Ductile Iron Spring Spring Wafer Check Valve (8SDX12-LTBS-P1/4)
- BECK 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019604)
- BECK 1/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331000406)
- BECK 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331030007)
- BECK 1-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331032607)
- BECK 3-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331050401)
- BECK 1-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033803)
- LEGEND VALVE 2" X 8" GALVANIZED NIPPLE (356-172E)
- Beck Galvanized Pipes