Shop All Galvanized Pipes
Beck
3/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331010207
Zoro # G9465775
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 2.5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0331010207
- Zoro # G9465775
- UPC # 690291351242
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Nominal) | 3/8" |
Pipe Size (Fittings) | 3/8" |
Outside Dia. (In.) | 0.675 in |
Inside Dia. (In.) | 0.493 in |
Nominal Pipe Size | 3/8 in |
Inside Diameter | 1/2 in |
Outside Diameter | 43/64 in |
Overall Length | 2 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1/2 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 2 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 3" x 3" x 2" (20888)
- ZORO SELECT 2" Socket Weld SS Cap (4307004230)
- BONOMI 1-1/4" Electric Brass Ball Valve 24VAC/DC, Body Style: 2-Way (8E864LF-002-11/4)
- LARSEN SUPPLY CO Step Ang Seat Wrench (13-2105)
- BECK 2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038802)
- BECK 1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005603)
- BECK 3/8" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010603)
- BECK 1/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001008)
- BECK 1/8" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331000604)
- BECK 1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033209)
- ZORO SELECT 4" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0831054606)
- Beck Pipes