Shop All Galvanized Pipes
Beck
3/8" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331013607
Zoro # G2839621
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 11 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Material - Pipe Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331013607
- Zoro # G2839621
- UPC # 690291351365
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 11 in |
Inside Dia. (In.) | 0.493 in |
Outside Dia. (In.) | 0.675 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 11 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 43/64 in |
Inside Diameter | 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1/2 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 11 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Flanged Drain Strainer (321392)
- GENERAL WIRE Gen-Ear LE Water Leak Location System, (GR-LE)
- LEGEND VALVE 2" x 24" BRASS NIPPLE (311-178)
- CHICAGO FAUCET Bumper (919-151JKABNF)
- BECK 1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005603)
- BECK 3/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331009803)
- BECK 2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038000)
- BECK 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015602)
- BECK 1" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024802)
- BECK 1/4" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006809)
- BECK 2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0334537206)
- Beck Pipes