Shop All Black Pipes
Beck
3/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80
Mfr # 0330721580
Zoro # G7580666
original price:
$72.54
22% off
new price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 6 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330721580
- Zoro # G7580666
- UPC # 662428509529
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 6 ft |
Inside Dia. | 13/16 in |
Pipe Size (Nominal) | 3/4" |
Outside Dia. | 1 3/64 in |
Pipe Size (Fittings) | 3/4" |
Inside Diameter | 13/16 in |
Overall Length | 6 ft |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Description
Pipe, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 13/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp, 3-1/16 to 4 in Clamp, SS Band, Domestic (HSS56)
- SMITH-COOPER Hex Nipple, 316, 1-1/2" (4321002014)
- KISSLER Supply Line, 120 in. L, 1/4 in. Stop Intel (88-6080)
- HOME BASICS Chrome Jumbo Square Shower Head (SH30298)
- BECK 2" x 3-1/2" Black Pipe Nipple Sch 80 (0332637008)
- BECK 1/2" x 4" Black Pipe Nipple Sch XXH (0332711001)
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 40 (0330019803)
- BECK Carbon Weld Nipple (0330510405)
- BECK 1" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722042)
- BECK Carbon Weld Nipple (0331532200)
- LEGEND VALVE 2" X 3" BLACK NIPPLE (355-164)
- Beck Pipes