Shop All Black Pipes
Beck
3/4" x 6" Black Pipe Nipple Sch XXH
Mfr # 0332716604
Zoro # G7555116
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332716604
- Zoro # G7555116
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 6 in |
Pipe Size (Nominal) | 3/4" |
Outside Dia. | 1 3/64 in |
Pipe Size (Fittings) | 3/4" |
Inside Diameter | 39/64 in |
Overall Length | 6 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule XXH, Inside Diameter 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 6 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 18 in.L (20PL-CA11-0180-11D-11D)
- ZORO SELECT 1" NPT Bronze Swing Check Valve (10F303)
- ZORO SELECT Tub Spout, 5-1/8" L, Chrome Finish (15074)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Compact, 1/4" x M5 x 0.8 (PL1/4-M5C)
- BECK 1" x 5-1/2" Black Pipe Nipple Sch 40 (0330025404)
- BECK 1" x 2-1/2" Black Pipe Nipple Sch 40 (0330024209)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (0332615400)
- BECK 3/8" x 2" Black Pipe Nipple Sch 80 (0332609809)
- BECK 3/4" x 10" Black Pipe Nipple Sch 40 (0330022807)
- BECK 3/4" x 4" Black Pipe Nipple Sch 80 (0332619808)
- SMITH-COOPER 4" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354005800)
- Beck Black Pipes