Shop All Black Pipes
Beck
3/4" x 6" Black Pipe Nipple Sch 80
Mfr # 0332620608
Zoro # G4412177
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332620608
- Zoro # G4412177
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 6 in |
Outside Dia. | 1 3/64 in |
Pipe Size (Fittings) | 3/4" |
Inside Dia. | 3/4 in |
Pipe Size (Nominal) | 3/4" |
Overall Length | 6 in |
Nominal Pipe Size | 3/4 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 3/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Male NPT Steel Magnetic Square Head Plug Class 150 (4034031)
- KOHLER Hinge Service Kit, Quiet-Close (1317555-0)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15522)
- SLOAN A143A Cp Body & 2 1/16 Tail Solenoid (0301644)
- BECK 4" x 6" Black Pipe Nipple Sch 40 (0330054404)
- BECK 1-1/2" x 2" Black Pipe Nipple Sch 40 (0330032806)
- BECK 3/4" x 5" Black Pipe Nipple Sch 80 (0332620202)
- BECK 1" x 8-1/2" Black Pipe Nipple Sch 40 (0330026600)
- BECK Carbon Weld Nipple (0331536805)
- BECK 1/8" x 3-1/2" Black Pipe Nipple Sch 80 (0332601202)
- BECK 1/4" x 3-1/2" Black Pipe Nipple Sch 40 (0330006206)
- Beck Black Pipes