Shop All Black Pipes
Beck
3/4" x 5" Black Pipe Nipple Sch 40
Mfr # 0330020801
Zoro # G3655443
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330020801
- Zoro # G3655443
- UPC # 690291349577
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 5 in |
Inside Dia. | 13/16 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size (Nominal) | 3/4" |
Outside Dia. | 1 3/64 in |
Inside Diameter | 13/16 in |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 5 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 13/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 5 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT SS Half Coupling (4307001502)
- KOHLER Transfer Valve Cartridge, Replacement (75244)
- CENTOCO Toilet Seat, Elongated, White (GR1500STSCCSSFE-001)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385000.002)
- BECK 2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723545)
- BECK Carbon Weld Nipple (0330510009)
- BECK 1/4" x 6" Black Pipe Nipple Sch 40 (0330007204)
- BECK 3/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332620400)
- BECK 3/4" Close Black Pipe Nipple Sch 80 (0332618602)
- BECK 1-1/4" x 5" Black Pipe Nipple Sch 40 (0330029604)
- LEGEND VALVE 3/4" X 5-1/2" BLACK NIPPLE (355-089E)
- Beck Black Pipes