Shop All Black Pipes
Beck
3/4" x 3-1/2" Black Pipe Nipple Sch 80
Mfr # 0332619600
Zoro # G4412703
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332619600
- Zoro # G4412703
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Nominal) | 3/4" |
Inside Dia. | 3/4 in |
Outside Dia. | 1 3/64 in |
Pipe Size (Fittings) | 3/4" |
Nominal Pipe Size | 3/4 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1 3/64 in |
Overall Length | 3 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 3/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 3 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 2 in x 1 in Pipe Size (406249)
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMG7)
- MUELLER Sillcock 1/2 Qtr Turn Fip (108-053HN)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-L9E36ABCP)
- BECK 1" x 2" Black Pipe Nipple Sch 80 (0332623404)
- BECK 1" x 12" Black Pipe Nipple Sch 80 (0332627405)
- BECK Carbon Weld Nipple (0331519009)
- BECK 1-1/4" x 5" Black Pipe Nipple Sch 40 (0330029604)
- BECK 1/2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721044)
- BECK 1-1/4" x 6-1/2" Black Pipe Nipple Sch 40 (0330030206)
- ANVIL 2X60 Std Blk A53 Rdy Cut Pipe (0330243247)
- Beck Black Pipes