Shop All Black Pipes
Beck
3/4" x 2" Black Pipe Nipple Sch 40
Mfr # 0330019605
Zoro # G3698563
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330019605
- Zoro # G3698563
- UPC # 690291349515
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 2 in |
Pipe Size (Nominal) | 3/4" |
Inside Dia. | 13/16 in |
Outside Dia. | 1 3/64 in |
Pipe Size (Fittings) | 3/4" |
Nominal Pipe Size | 3/4 in |
Inside Diameter | 13/16 in |
Overall Length | 2 in |
Outside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 13/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-3-304)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA9)
- ZORO SELECT 1/8" x 3-1/2" Black Pipe Nipple Sch 80 (1LLU9)
- RHEEM Defrost Control Board Kit (47-102684-83)
- BECK 3/4" x 12" Black Pipe Nipple Sch 80 (0332623008)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch 40 (330014606)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch XXH (0332710003)
- BECK 1/8" Close Black Pipe Nipple Sch 40 (0330000209)
- BECK 2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40 (0330041005)
- BECK 1/8" x 2-1/2" Black Pipe Nipple Sch 40 (0330001009)
- ZORO SELECT 1/2" x 10" Black Pipe Nipple Sch 160 (82414)
- Beck Black Pipes