Shop All Black Pipes
Beck
3/4" x 2-1/2" Black Pipe Nipple Sch 80
Mfr # 0332619204
Zoro # G4412694
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332619204
- Zoro # G4412694
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 2.5 in |
Inside Dia. | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1 3/64 in |
Outside Diameter | 1 3/64 in |
Overall Length | 2 1/2 in |
Inside Diameter | 3/4 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 3/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 2 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Braided Hose Kit (240.693.AB.1)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/4In (32.552)
- CHICAGO FAUCET Faucet, Lever, 1/2" FNPT, 2, Cast Brass, Yes (886-CP)
- RHEEM Upper and Lower Element (SP10552KL)
- BECK 1-1/2" x 2-1/2" Black Pipe Nipple Sch 40 (0330033002)
- BECK 1/8" x 12" Black Pipe Nipple Sch 40 (0330004805)
- BECK 2-1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330724006)
- BECK 1-1/4" x 4" Black Pipe Nipple Sch 40 (0330029208)
- BECK 1" x 12" Black Pipe Nipple Sch 80 (0332627405)
- BECK 3/4" x 10" Black Pipe Nipple Sch 40 (0330022807)
- ZORO SELECT 1/2" x 3" Black Pipe Nipple Sch 160 (82404)
- Beck Black Pipes