Shop All Black Pipes
Beck
3/4" x 2-1/2" Black Pipe Nipple Sch 40
Mfr # 0330019803
Zoro # G3639982
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330019803
- Zoro # G3639982
- UPC # 690291349522
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 2.5 in |
Inside Dia. | 13/16 in |
Outside Dia. | 1 3/64 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 2 1/2 in |
Nominal Pipe Size | 3/4 in |
Inside Diameter | 13/16 in |
Outside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 13/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 2 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 6 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- SLOAN Sloan 110 Ess Flush Valve (3770100)
- GROHE Universal Non-Return Valve Starlight Chr (12510000)
- BECK 3/4" x 4" Black Pipe Nipple Sch 40 (0330020405)
- BECK 1-1/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722588)
- BECK 3/8" x 4-1/2" Black Pipe Nipple Sch 40 (0330011206)
- BECK Standard Black Nipple (0330224122)
- BECK 1/2" x 6" Black Pipe Nipple Sch 80 (0332616002)
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332619204)
- BECK 1" x 4-1/2" Black Pipe Nipple Sch 80 (0332624402)
- Beck Pipes