Shop All Black Pipes
Beck
3/4" x 12" Non-Threaded Black Pipe Nipple Sch 80
Mfr # 0330721507
Zoro # G7505005
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 12 in
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330721507
- Zoro # G7505005
- UPC # 662428509543
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 12 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size (Nominal) | 3/4" |
Inside Dia. | 13/16 in |
Outside Dia. | 1 3/64 in |
Overall Length | 12 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Inside Diameter | 13/16 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 13/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Diamond Silgranit Dual Mount Kitchen Sink - Truffle (441280)
- LEGEND VALVE 1/2" PEX X 3/4" FNPT ADAPTER (460-706NL)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0220)
- ALATERRE FURNITURE Dover Over Toilet Organizer with Open Shelving, Bathroom Shelf with 2 Towel Rods (ANDO724WH)
- BECK 1-1/4" x 9" Black Pipe Nipple Sch 40 (0330031204)
- BECK 3" Close Black Pipe Nipple Sch 40 (0330045204)
- BECK 1/8" x 8" Black Pipe Nipple Sch 40 (330003203)
- BECK 1-1/2" x 5" Black Pipe Nipple Sch 80 (0332633403)
- BECK 2" x 12" Black Pipe Nipple Sch 80 (0332640408)
- BECK 1" x 10" Black Pipe Nipple Sch 80 (0332626605)
- LEGEND VALVE 2" X 4" BLACK NIPPLE (355-166E)
- Beck Black Pipes