Shop All Black Pipes
Beck
3/4" x 10" Black Pipe Nipple Sch 80
Mfr # 0332622208
Zoro # G4412773
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332622208
- Zoro # G4412773
- UPC # 069029105318
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 10 in |
Inside Dia. | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1 3/64 in |
Outside Diameter | 1 3/64 in |
Overall Length | 10 in |
Inside Diameter | 3/4 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 3/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 10 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK SlideLOK Coupling, Ductile Iron, 4 in (0390010064)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1004)
- ZORO SELECT Socket Set 5 Piece, Tub Valve (34A498)
- GEBERIT Actuator Plate Typ 30 Gloss/Brush/Gloss (115.893.KY.1)
- BECK 1/2" x 5" Black Pipe Nipple Sch 40 (0330016007)
- BECK 1/4" x 3" Black Pipe Nipple Sch 40 (0330006008)
- BECK 1/8" x 2" Black Pipe Nipple Sch 40 (0330000803)
- BECK 1-1/4" x 7" Black Pipe Nipple Sch 40 (0330030404)
- BECK 3/4" x 6" Black Pipe Nipple Sch XXH (0332716604)
- BECK 1/4" x 2" Black Pipe Nipple Sch 40 (0330005604)
- LEGEND VALVE 1/2" x 10" BLACK NIPPLE (355-074E)
- Beck Black Pipes