Shop All Black Pipes
Beck
3/4" x 10" Black Pipe Nipple Sch 40
Mfr # 0330022807
Zoro # G3690872
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330022807
- Zoro # G3690872
- UPC # 690291349638
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 10 in |
Outside Dia. | 1 3/64 in |
Pipe Size (Fittings) | 3/4" |
Inside Dia. | 13/16 in |
Pipe Size (Nominal) | 3/4" |
Inside Diameter | 13/16 in |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 10 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 13/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 10 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pilot Assembly, Natural Gas (SP12560B)
- PERRIN & ROWE Alsace 1/2" Bell Housing Hood In Polished Chrome (9.12795APC)
- APOLLO BY TMG 1/2 in. x 1/2 in. PVC Slide Repair Coupling (PVCC12SL)
- RON-VIK Line Strainer, 1/2", FNPT (7221790)
- BECK Carbon Weld Nipple (0331532002)
- BECK 1-1/4" Close Black Pipe Nipple Sch 80 (0332627603)
- BECK 1-1/2" x 4" Black Pipe Nipple Sch 80 (0332633007)
- BECK 2-1/2" x 5" Black Pipe Nipple Sch 40 (330042201)
- BECK 3" x 6" Black Pipe Nipple Sch 40 (330046608)
- BECK 2" x 4" Black Pipe Nipple Sch 80 (0332637206)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 80 (90914)
- Beck Black Pipes