Shop All Black Pipes
Beck
3/4" x 1-1/2" Black Pipe Nipple Sch 40
Mfr # 0330019209
Zoro # G3602471
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 1.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330019209
- Zoro # G3602471
- UPC # 069029134950
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 1.5 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1 3/64 in |
Pipe Size (Nominal) | 3/4" |
Inside Dia. | 13/16 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 1 1/2 in |
Outside Diameter | 1 3/64 in |
Inside Diameter | 13/16 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 13/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, ST, Bolt, 1.844", 2.062" (TBC200)
- APOLLO VALVES Vacuum Breaker, 2 In., FNPT, Bronze, 125 psi (3810801)
- ZORO SELECT Tube Rack, 10 Channels, 1/4 In, Black, PK2 (MTR-250-102)
- VNE STAINLESS STEEL FITTING (13MHHM4.0-H)
- BECK Carbon Weld Nipple (0331532200)
- BECK 1/2" x 2-1/2" Black Pipe Nipple Sch 40 (0330015009)
- BECK 1" x 6" Black Pipe Nipple Sch XXH (0332721208)
- BECK 2" x 3-1/2" Black Pipe Nipple Sch 80 (0332637008)
- BECK 1-1/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332628007)
- BECK 3/4" x 3" Black Pipe Nipple Sch 40 (0330020009)
- LEGEND VALVE 3/8" X 4" BLACK NIPPLE (355-046E)
- Beck Black Pipes