Shop All Galvanized Pipes
Beck
3/4" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331021402
Zoro # G2839518
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 7 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331021402
- Zoro # G2839518
- UPC # 690291351747
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 7 in |
Inside Dia. (In.) | 0.824 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. (In.) | 1.05 in |
Outside Diameter | 1 3/64 in |
Inside Diameter | 53/64 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 7 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 7 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Brantford Two-Handle Bathroom Faucet (6610)
- ZORO SELECT Basket, Stainless Steel (1PPF8)
- CASH ACME Thermostatic Mixing Valve, 3/4in., 200 psi (HG110D)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB)
- BECK 3/8" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331011809)
- BECK 2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331037200)
- BECK 1-1/2" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035006)
- BECK 1" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025403)
- BECK 1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331014803)
- BECK 3/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331019000)
- JONES STEPHENS 1" x 2" Galvanized Steel Pipe Nipple (51020)
- Beck Pipes