Shop All Black Pipes
Beck
3" x 7-1/2" Black Pipe Nipple Sch 40
Mfr # 0330047200
Zoro # G3702946
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 7.5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330047200
- Zoro # G3702946
- UPC # 690291043086
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 7.5 in |
Inside Dia. | 3 1/16 in |
Pipe Size (Fittings) | 3" |
Outside Dia. | 3 1/2 in |
Nominal Pipe Size | 3 in |
Outside Diameter | 3 1/2 in |
Inside Diameter | 3 1/16 in |
Overall Length | 7 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 7 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 3/4 in. Plastic Water Pressure Test Gauge (DP IWTG)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MND9)
- PARKER Tubing, Green, Overall 250 ft L (N-2.5-025-GRN)
- KOHLER Hose Kit, Replacement (GP73151-A)
- BECK 1-1/4" Close Black Pipe Nipple Sch 80 (0332627603)
- BECK 2" x 6" Black Pipe Nipple Sch 80 (0332638006)
- BECK 6" x 6" Black Pipe Nipple Sch 80 (0332660000)
- BECK 1" x 9-1/2" Black Pipe Nipple Sch 40 (0330027004)
- BECK 2" x 5-1/2" Black Pipe Nipple Sch 40 (0330038407)
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 80 (0332634203)
- ZORO SELECT 1" x 10" Black Pipe Nipple Sch 80 (40614)
- Beck Black Pipes