Shop All Black Pipes
Beck
3" x 6" Black Pipe Nipple Sch 40
Mfr # 330046608
Zoro # G3592461
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 330046608
- Zoro # G3592461
- UPC # 690291350788
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 6 in |
Outside Dia. | 3 1/2 in |
Inside Dia. | 3 1/16 in |
Pipe Size (Fittings) | 3" |
Overall Length | 6 in |
Nominal Pipe Size | 3 in |
Inside Diameter | 3 1/16 in |
Outside Diameter | 3 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI K2-SF30, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF30)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (1LBW8)
- SHARKBITE SHARKBITE ELBOW 1"" LF (U260LFA)
- JOMAR VALVE 1-1/2" NPT Italian Brass Valve w/Side Tap (T-100STN)
- BECK 2" x 6-1/2" Black Pipe Nipple Sch 80 (0332638402)
- BECK 1/4" x 4" Black Pipe Nipple Sch 80 (0332606003)
- BECK 1" x 6" Black Pipe Nipple Sch XXH (0332721208)
- BECK 1/2" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721085)
- BECK 1-1/2" x 6" Black Pipe Nipple Sch 80 (0332633809)
- BECK 1-1/4" x 4" Black Pipe Nipple Sch 80 (0332628601)
- LEGEND VALVE 1" X 5" BLACK NIPPLE (355-108E)
- Beck Pipes