Shop All Black Pipes
Beck
3" x 4" Black Pipe Nipple Sch 40
Mfr # 0330045808
Zoro # G3656676
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330045808
- Zoro # G3656676
- UPC # 690291350757
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 4 in |
Inside Dia. | 3 1/16 in |
Outside Dia. | 3 1/2 in |
Pipe Size (Fittings) | 3" |
Pipe Size (Nominal) | 3" |
Outside Diameter | 3 1/2 in |
Nominal Pipe Size | 3 in |
Overall Length | 4 in |
Inside Diameter | 3 1/16 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLOW FostaPex(TM) Prep Tool, 1/2 and 3/4" (54030)
- GROHE Universal Cap Starlight Chrome (46230000)
- LEGEND VALVE 3/8-1/2 STEM EXTENSION (101-958)
- ZORO SELECT PVC PVC Flange, Socket, 4 in Pipe Size (854-040)
- BECK 1" x 2" Black Pipe Nipple Sch 40 (0330024001)
- BECK 3/4" x 4-1/2" Black Pipe Nipple Sch 80 (0332620004)
- BECK 1" x 12" Black Pipe Nipple Sch 80 (0332627405)
- BECK Carbon Weld Nipple (0331509802)
- BECK 1-1/2" x 5" Black Pipe Nipple Sch 80 (0332633403)
- BECK 1/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332605401)
- KLOECKNER METALS Pipe, 21 ft L, Threaded (BLK 1)
- Beck Black Pipes