Shop All Black Pipes
Beck
3" x 3" Black Pipe Nipple Sch 80
Mfr # 0332644806
Zoro # G4414356
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332644806
- Zoro # G4414356
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 3 in |
Pipe Size (Fittings) | 3" |
Inside Dia. | 3 in |
Pipe Size (Nominal) | 3" |
Outside Dia. | 3 1/2 in |
Inside Diameter | 3 in |
Overall Length | 3 in |
Nominal Pipe Size | 3 in |
Outside Diameter | 3 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 3 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Tygothane(R), 3/4 In OD, 100 Ft (AEM02044)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 1 1/2" ID x 1.78" OD x 100' (PVC64-178ANA)
- FETCO Faucet, Hot Water , Psc-Br-8 (1071.00010.00)
- VIEGA Coupling (90645)
- BECK 1-1/4" x 5" Black Pipe Nipple Sch 40 (0330029604)
- BECK 1/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332605401)
- BECK 2-1/2" x 3" Black Pipe Nipple Sch 40 (0330041401)
- BECK 2-1/2" x 8" Black Pipe Nipple Sch 40 (330043407)
- BECK 1-1/4" x 2-1/2" Black Pipe Nipple Sch 40 (0330028606)
- BECK 3/4" x 7" Black Pipe Nipple Sch 80 (0332621002)
- SEMINOLE NIPPLE BLACK 3/4""X3"" (8700139804)
- Beck Black Pipes