Shop All Black Pipes
Beck
3" x 3" Black Pipe Nipple Sch 40
Mfr # 0330045402
Zoro # G3732906
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330045402
- Zoro # G3732906
- UPC # 690291350733
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 3 in |
Pipe Size (Nominal) | 3" |
Inside Dia. | 3 1/16 in |
Pipe Size (Fittings) | 3" |
Outside Dia. | 3 1/2 in |
Overall Length | 3 in |
Outside Diameter | 3 1/2 in |
Inside Diameter | 3 1/16 in |
Nominal Pipe Size | 3 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" NOM C Copper Return Bend (U638 3/8)
- BECK 2-1/2" Close Black Pipe Nipple Sch 80 (0332640606)
- ITW ITW 855 Pipe Insulation, 1 gal., White (855)
- KOHLER Valve Nut Kit (1124741-RP)
- BECK 4" x 6" Black Pipe Nipple Sch 40 (0330054404)
- BECK 1-1/4" x 6-1/2" Black Pipe Nipple Sch 40 (0330030206)
- BECK 3" x 3-1/2" Black Pipe Nipple Sch 40 (0330045600)
- BECK 1" x 3-1/2" Black Pipe Nipple Sch 80 (0332624006)
- BECK 1-1/4" x 7" Black Pipe Nipple Sch 40 (0330030404)
- BECK 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (0332619600)
- BECK 3/8" x 3" Black Pipe Nipple Sch 40 (0330010604)
- Beck Black Pipes