Shop All Galvanized Pipes
Beck
3" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331046607
Zoro # G5636416
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331046607
- Zoro # G5636416
- UPC # 690291352997
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 3" |
Outside Dia. (In.) | 3.5 in |
Pipe Size (Nominal) | 3" |
Inside Dia. (In.) | 3.068 in |
Nominal Pipe Size | 3 in |
Outside Diameter | 3 1/2 in |
Inside Diameter | 3 1/16 in |
Overall Length | 6 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 2-1/2" GALVANIZED NIPPLE (356-163)
- SHARPE VALVES Gate Valve, Class 150, 1 In., Flange (4371004820)
- SHARKBITE Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Brass, Brass (U276LF)
- TINKERTOOLS 33692 0.75 in. Copper Bell Pipe Hanger (TI878799)
- BECK 1-1/4" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029009)
- BECK 3-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331049601)
- BECK 1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331007005)
- BECK 1/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001404)
- BECK 3/4" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331021204)
- BECK 3/8" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331012203)
- LEGEND VALVE 3/8" X 3" GALVANIZED NIPPLE (356-044)
- Beck Pipes