Shop All Galvanized Pipes
Beck
3" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331046201
Zoro # G5714737
$39.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Material - Pipe Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0331046201
- Zoro # G5714737
- UPC # 690291352980
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 5 in |
Outside Dia. (In.) | 3.5 in |
Inside Dia. (In.) | 3.068 in |
Pipe Size (Fittings) | 3" |
Nominal Pipe Size | 3 in |
Overall Length | 5 in |
Inside Diameter | 3 1/16 in |
Outside Diameter | 3 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 5 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tension 5' Shower Rod Bright Chrome (54-5)
- DIXON Safety Check Valve, 3/4 in Nominal, MNPT x FNPT End Style, Brass Body (SCVJ6)
- PARKER 1/8" FNPT x MNPT SS Street 90 Degree Elbow (2-2 SE-SS)
- JONES STEPHENS Brass Lead Free Connector, Compression x MNPT (C74149LF)
- BECK 1" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331027003)
- BECK 2-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331041400)
- BECK 3" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331045203)
- BECK 1/2" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331017004)
- BECK 4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331055004)
- BECK 1/8" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001800)
- ANVIL 1X24Std Gal A53 Ready Cut Pipe (0331228601)
- Beck Galvanized Pipes