Shop All Galvanized Pipes
Beck
3" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331045609
Zoro # G5819037
original price:
$33.99
12% off
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0331045609
- Zoro # G5819037
- UPC # 690291352966
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Fittings) | 3" |
Outside Dia. (In.) | 3.5 in |
Inside Dia. (In.) | 3.068 in |
Pipe Size (Nominal) | 3" |
Outside Diameter | 3 1/2 in |
Nominal Pipe Size | 3 in |
Overall Length | 3 1/2 in |
Inside Diameter | 3 1/16 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 3 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flaring Tool, Single, 3/16-5/8, 6 Sizes (3CYR7)
- APOLLO VALVES 1-1/4" Sweat Bronze Ball Valve Inline (7020601)
- PFISTER Tub Trim, Brushed Gold, Freestanding (LG6-1MFBG)
- GE Universal Whole House Replacement Water Filter Cartridge (FXWTC)
- BECK 3" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0331049007)
- BECK 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331030007)
- BECK 1/4" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006007)
- BECK 1/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331000208)
- BECK 3/4" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331021204)
- BECK 1-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331032607)
- BECK 3/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019208)
- Beck Galvanized Pipes