Shop All Galvanized Pipes
Beck
3" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331049007
Zoro # G5736306
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331049007
- Zoro # G5736306
- UPC # 690291353024
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 12 in |
Outside Dia. (In.) | 3.5 in |
Pipe Size (Nominal) | 3" |
Inside Dia. (In.) | 3.068 in |
Pipe Size (Fittings) | 3" |
Overall Length | 12 in |
Nominal Pipe Size | 3 in |
Outside Diameter | 3 1/2 in |
Inside Diameter | 3 1/16 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS21834)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 1/2 in Pipe Size (837-291)
- CHERNE Mech Cleanout Plug, Long Handle, 12.5"H (271128)
- ZORO SELECT Tubing, Seamless, 3/4 In, 6 Ft, Inconel 600 (3ACR3)
- BECK 1-1/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029405)
- BECK 1/2" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331014605)
- BECK 1/2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331016600)
- BECK 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019604)
- BECK 1/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006403)
- BECK 3/8" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331011205)
- LEGEND VALVE 1-1/2" X 5" GALVANIZED NIPPLE (356-148)
- Beck Pipes