Shop All Black Pipes
Beck
3" Close Black Pipe Nipple Sch 80
Mfr # 0332644608
Zoro # G4414347
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332644608
- Zoro # G4414347
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 3" |
Pipe Size (Nominal) | 3" |
Outside Dia. | 3 1/2 in |
Inside Dia. | 3 in |
Outside Diameter | 3 1/2 in |
Inside Diameter | 3 in |
Nominal Pipe Size | 3 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 3 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Schedule Schedule 80, Side A Connection Type Close Thread, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES Rebuild kit for S21 series, 1" brass, buna elastomerics, AC (KS211AF02N5FG9)
- RAINFLURRY SHOWERHEADS Shower Head, Rainfall Style, CP (76-0080)
- MOEN M-Dura Two-Handle Utility Faucet (8277)
- ARROWHEAD BRASS REPLCMNT STEM ASSMBLY12"" (PK8012)
- BECK 1/2" x 5" Black Pipe Nipple Sch 80 (0332615608)
- BECK 1/8" x 2-1/2" Black Pipe Nipple Sch 40 (0330001009)
- BECK 3/8" x 4" Black Pipe Nipple Sch 40 (0330011008)
- BECK 6" x 6" Black Pipe Nipple Sch 80 (0332660000)
- BECK 3/8" x 2" Black Pipe Nipple Sch 40 (0330010208)
- BECK 3/4" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330721507)
- BECK 2" x 7" Black Pipe Nipple Sch 40 (330039009)
- Beck Pipes