Shop All Black Pipes
Beck
2" x 8" Black Pipe Nipple Sch 40
Mfr # 0330039405
Zoro # G3725294
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330039405
- Zoro # G3725294
- UPC # 690291350566
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 8 in |
Inside Dia. | 2 1/16 in |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Pipe Size (Nominal) | 2" |
Inside Diameter | 2 1/16 in |
Outside Diameter | 2 3/8 in |
Overall Length | 8 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 8 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 in Pipe Size (438420)
- KOHLER Artifacts Towel Ring (72571-BL)
- PARKER 1/4" x 1/4" x 0.170" Barb Brass Union Tee (224-6-6-4)
- CHICAGO FAUCET 3 1/2In Rigid / Swing Gooseneck Spout (GN1AE35JKABCP)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch 80 (0332636604)
- BECK 3/4" x 8" Black Pipe Nipple Sch 40 (0330022005)
- BECK 1/2" x 3" Black Pipe Nipple Sch 40 (0330015207)
- BECK 1-1/2" x 12" Black Pipe Nipple Sch 80 (0332636208)
- BECK 1/4" x 6" Black Pipe Nipple Sch 40 (0330007204)
- BECK 3/8" Close Black Pipe Nipple Sch 40 (0330009804)
- ACE TRADING - NIPPLE STZ Industries 1 in. MIP each X 1 in. D MIP in. Galvanized Steel Close Nipple (301UP1XCL)
- Beck Black Pipes