Shop All Black Pipes
Beck
2" x 7" Black Pipe Nipple Sch 40
Mfr # 330039009
Zoro # G3672094
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 7 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 330039009
- Zoro # G3672094
- UPC # 690291350559
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 7 in |
Outside Dia. | 2 3/8 in |
Pipe Size (Fittings) | 2" |
Inside Dia. | 2 1/16 in |
Overall Length | 7 in |
Inside Diameter | 2 1/16 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 7 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sure Grip Flange (32803-AF)
- HYDRA-ZORB Insulation Clamp, 3/8" OD x 1/2" Wall, 7-Series for Elastomeric (724037)
- THRIFCO PLUMBING 3 x 1-1/2 Flexible Coupling (6722606)
- STEEL & OBRIEN 4" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-4-304)
- BECK 3/4" x 1-1/2" Black Pipe Nipple Sch 80 (0332618800)
- BECK Standard Black Nipple (0330775404)
- BECK 3" Close Black Pipe Nipple Sch 80 (0332644608)
- BECK 1/4" Close Black Pipe Nipple Sch 80 (0332604800)
- BECK Standard Black Nipple (0330775248)
- BECK 2" x 6-1/2" Black Pipe Nipple Sch 80 (0332638402)
- ZORO SELECT Nipple, Schedule 40, 1-3/64" ID, 316 SS, 4"L (ZUSA-PF-15429)
- Beck Pipes