Shop All Black Pipes
Beck
2" x 6-1/2" Black Pipe Nipple Sch 40
Mfr # 0330038803
Zoro # G3639377
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 6.5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330038803
- Zoro # G3639377
- UPC # 690291042669
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 6.5 in |
Inside Dia. | 2 1/16 in |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Inside Diameter | 2 1/16 in |
Overall Length | 6 1/2 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Internal Pipe Cutter, 2" (2290)
- KOHLER Parallel B/S Trim, 2.5 Gpm Showerhead (TS23502-4-BN)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-4M-8M)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain with Strainer and Tailpiece (LKAD18)
- BECK 1/4" x 3-1/2" Black Pipe Nipple Sch 40 (0330006206)
- BECK 2" x 7" Black Pipe Nipple Sch 40 (330039009)
- BECK 3/4" x 1-1/2" Black Pipe Nipple Sch 80 (0332618800)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (0332615400)
- BECK 4" x 6" Black Pipe Nipple Sch 80 (0332653203)
- BECK 3/8" x 4-1/2" Black Pipe Nipple Sch 40 (0330011206)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002120)
- Beck Pipes